- 6 Point Deep Socket
- 1/2" Drive
- 5/8" Socket Size
| Socket Series | Deep |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Length Type | Deep |
| Socket Size | 5/8 in |
| Socket Drive Size | 1/2 in |
| Weight | 1.8 LB |
| Socket Series | Deep |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Length Type | Deep |
| Socket Size | 5/8 in |
| Socket Drive Size | 1/2 in |
| Weight | 1.8 LB |