| Handle Type | Round |
| Finish | Chrome |
| Head Style | Pear |
| Drive Size | 3/8 in |
| Overall Length | 8 in |
| Head Type | Solid Head |
| Ratchet Type | Quick Release |
| Weight | 0.86 LB |
| Handle Type | Round |
| Finish | Chrome |
| Head Style | Pear |
| Drive Size | 3/8 in |
| Overall Length | 8 in |
| Head Type | Solid Head |
| Ratchet Type | Quick Release |
| Weight | 0.86 LB |