- 9 Pieces
- .003" - .018" Range
- Standard Feeler Gage
features
- Contains 25 short blades in holder #000C
- Blades etched with both decimal size and metric equivalent
- Includes all short blade sizes 0.0015" through 0.040" except 0.019"
| Blade Size | .003, .004, .005, .010, .015, .006, .008, .012, .018 |
| Style | Inch/Metric |
| No. of Pieces | 9 |
| Carton Width | N/A |
| Material | Steel |
| Carton Height | N/A |
| Carton Length | N/A |
| Weight | 0.07 LB |

