- 6 Blade Non-Magnetic Brass Feeler Gauge Set
- 0.0060 in, 0.0080 in, 0.0100 in, 0.0120 in, 0.0140 in, 0.0160 in
- 3 5/16" Blade Length
features
- For checking the air gap in electronic ignition systems for all weather conditions
- Non-magnetic
- Blades etched with both decimal size and metric equivalent
| Type | Feeler |
| Blade Thickness | 0.006 in, 0.008 in, 0.01 in, 0.012 in, 0.014 in, 0.016 in |
| Blade Width | 0.5 in |
| Measuring System | Inch/Metric |
| Blade Length | 3.3125 in |
| Material | Brass |
| Weight | 0.08 LB |

