- 11 Pieces
- .006" - .020" Range
- Standard Feeler Gage
features
- Blades etched with both decimal size and metric equivalent
- Blades 1/2" W x 4 3/16" L in sizes 0.006", 0.008", 0.010", 0.011", 0.012", 0.013", 0.014", 0.015", 0.018", 0.019", 0.020"
| Material | Steel |
| Style | Inch/Metric |
| Carton Length | 4 3/16 in |
| Carton Height | N/A |
| Blade Size | .010, .015, .020, .006, .008, .011, .012, .013, .014, .018, .019 |
| Carton Width | 1/2 in |
| No. of Pieces | 11 |
| Weight | 0.13 LB |

