- 22 Pieces
- .004" - .027" Range
- Standard Feeler Gage
features
- Go and no-go blades 1/2" W x 3 5/16" L in holder
- Each blade has two different thicknesses
- Sizes include 0.004/0.006", 0.005/0.007", 0.006/0.008", 0.007/0.009", 0.008/0.010", 0.009//0.011", 0.010/0.012", 0.011/0.013", 0.012/0.014", 0.013/0.015", 0.014/0.016", 0.015/0.017", 0.016/0.018", 0.017/0.019" 0.018/0.020", 0.019/0.021", 0.020/0.022", 0.0
- Blades etched with both decimal size and metric equivalent
| Style | Inch/Metric |
| Blade Size | .004/.006, .005/.007, .006/.008, .007/.009, .008/.010, .009/.011, .010/.012, .011/.013, .012/.014, .013/.015, .014/.016, .015/.017, .016/.018, .017/.019, .018/.020, .019/.021, .020/.022, .021/.023, .022/.024, .023/.025, .024/.026, .025/.027 |
| Carton Width | 1/2 in |
| No. of Pieces | 22 |
| Material | Steel |
| Carton Height | N/A |
| Carton Length | 3 5/16 in |
| Weight | 0.21 LB |

