- 16 Pieces
- .009" - .027" Range
- Standard Feeler Gage
features
- 1/2" wide bent gauges for setting overhead valves
- Includes sizes 0.009", 0.010", 0.011", 0.014", 0.015", 0.016", 0.017", 0.018", 0.019", 0.020", 0.021", 0.023", 0.024", 0.025", 0.026", 0.027"
- Blades etched with both decimal size and metric equivalent
| Carton Length | N/A |
| Style | Inch/Metric |
| Carton Height | N/A |
| Blade Size | .010, .015, .020, .025, .009, .011, .014, .016, .017, .018, .019, .021, .023, .024, .026, .027 |
| Material | Steel |
| No. of Pieces | 16 |
| Carton Width | 1/2 in |
| Weight | 0.24 LB |

