- 12 Blade Long Feeler Gauge Set
- 0.0015 in, 0.0020 in, 0.0030 in, 0.0040 in, 0.0050 in, 0.0060 in, 0.0080 in, 0.0100 in, 0.0120 in, 0.0140 in, 0.0150 in, 0.0200
- 12" Blade Length
features
- Blades etched with both decimal size and metric equivalent
includes
- Steel Holder
| Type | Feeler |
| Blade Thickness | 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.008 in, 0.01 in, 0.012 in, 0.014 in, 0.015 in, 0.02 in |
| Blade Width | 0.5 in |
| Blade Length | 12 in |
| Measuring System | Inch/Metric |
| Weight | 0.29 LB |

