- Feeler Gauge Blade
- 3 1/16" Long
- 0.0050" Thick
| Type | Feeler Gauge |
| Length | 3 1/16 in |
| Thickness | 0.005 in |
| Measuring System | Inch/Metric |
| Weight | 0.01 LB |
| Type | Feeler Gauge |
| Length | 3 1/16 in |
| Thickness | 0.005 in |
| Measuring System | Inch/Metric |
| Weight | 0.01 LB |