- 25 Blade Metric Feeler Gauge Set
- 0.0400 mm, 0.0500 mm, 0.0600 mm, 0.0700 mm, 0.0800 mm, 0.0900 mm, 0.1000 mm, 0.1500 mm, 0.2000 mm, 0.2500 mm, 0.3000 mm, 0.3500
- 3 5/16" Blade Length
includes
- Steel Holder
| Type | Feeler |
| Blade Thickness | 0.04 mm, 0.05 mm, 0.06 mm, 0.07 mm, 0.08 mm, 0.09 mm, 0.1 mm, 0.15 mm, 0.2 mm, 0.25 mm, 0.3 mm, 0.35 mm |
| Blade Length | 3.3125 in |
| Blade Width | 0.5 in |
| Measuring System | Metric |
| Weight | 0.21 LB |

