- Feeler Gauge Blade
- 12" Long
- 0.0100" Thick
| Measuring System | Inch/Metric |
| Length | 12 in |
| Thickness | 0.01 in |
| Type | Feeler Gauge |
| Weight | 0.02 LB |
| Measuring System | Inch/Metric |
| Length | 12 in |
| Thickness | 0.01 in |
| Type | Feeler Gauge |
| Weight | 0.02 LB |