- 3/4" Socket Drive Size, 11/16" Socket Size, 1 7/8" Overall Length
| Socket Drive Size | 3/4 in |
| Socket Series | Standard, Impact |
| Drive End Diameter | 1 5/8 in |
| Socket Type | Impact |
| Overall Length | 1.875 in |
| Socket Size | 11/16 in |
| Socket Diameter | 1 11/32 in |
| No. of Points | 4 |
| Inch/Metric | Inch |
| Length Type | Standard |
| Weight | 0.7 LB |

