- 6 Point Impact Socket
- 3/4" Drive
- 1 1/2" Socket Size
- Deep Socket Depth
| Locking Type | Pin |
| Finish | Black Oxide |
| Socket Series | Deep, Impact |
| Opening Size | 1 1/2 in, 13/16 in |
| Tip Type | Box |
| Socket Size | 1 1/2 in |
| Socket Type | Impact |
| Overall Length | 4 in |
| Drive Type | Square |
| Socket Drive Size | 3/4 in |
| Material | Forged Alloy Steel |
| Length Type | Deep |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Weight | 3.08 LB |

