- 2 3/16" Socket Size
- 3/4" Drive Size
- 6 Points
- 3 1/8" Overall Length
| Inch/Metric | Inch |
| Socket Size | 2 3/16 in |
| Length Type | Standard |
| Socket Series | Standard, Impact |
| Overall Length | 3.125 in |
| No. of Points | 6 |
| Socket Diameter | 3 1/4 in |
| Socket Type | Impact |
| Socket Drive Size | 3/4 in |
| Drive End Diameter | 1 3/4 in |
| Weight | 3.36 LB |

