- Extension
- 13" Long
- 3/4" Drive Size
| Extension Type | Impact |
| Socket Drive Size | 3/4 in |
| Overall Length | 13 in |
| Finish | Black Oxide |
| Weight | 3.41 LB |
| Extension Type | Impact |
| Socket Drive Size | 3/4 in |
| Overall Length | 13 in |
| Finish | Black Oxide |
| Weight | 3.41 LB |