- Universal Joint
- 3/4" Drive
- 4 3/32" Overall Length
| Material | Alloy Steel |
| Locking Type | Pin |
| Drive Type | Square |
| Overall Length | 4.09375 in |
| Finish | Black Oxide |
| Socket Drive Size | 3/4 in |
| Weight | 1.55 LB |
| Material | Alloy Steel |
| Locking Type | Pin |
| Drive Type | Square |
| Overall Length | 4.09375 in |
| Finish | Black Oxide |
| Socket Drive Size | 3/4 in |
| Weight | 1.55 LB |