- Hex Bit Socket
- 3/4" Drive
- 1" Hex
- 5 13/64" Overall Length
| Socket Drive Size | 3/4 in |
| Finish | Black Oxide |
| Hex Size | 1 in |
| Tip Type | Hex |
| Bit Length | 2 11/16 in |
| Drive Type | Square |
| Material | Forged Alloy Steel |
| Inch/Metric | Inch |
| Overall Length | 5.20313 in |
| Locking Type | Pin |
| Weight | 2.53 LB |

