- Hex Bit Socket
- 3/4" Drive
- 3/4" Hex
- 4 3/8" Overall Length
| Inch/Metric | Inch |
| Bit Length | 2 1/2 in |
| Drive End | 3/4 in |
| Hex Size | 3/4 in |
| Overall Length | 4.375 in |
| Socket Drive Size | 3/4 in |
| Socket Series | Standard |
| Weight | 1.72 LB |
| Inch/Metric | Inch |
| Bit Length | 2 1/2 in |
| Drive End | 3/4 in |
| Hex Size | 3/4 in |
| Overall Length | 4.375 in |
| Socket Drive Size | 3/4 in |
| Socket Series | Standard |
| Weight | 1.72 LB |