- Hex Bit Socket
- 3/4" Drive
- 5/8" Hex
- 3 27/32" Overall Length
| Overall Length | 3.84375 in |
| Drive End | 5/8 in |
| Hex Size | 5/8 in |
| Inch/Metric | Inch |
| Bit Length | 2 3/8 in |
| Socket Drive Size | 3/4 in |
| Socket Series | Standard |
| Weight | 1.11 LB |
| Overall Length | 3.84375 in |
| Drive End | 5/8 in |
| Hex Size | 5/8 in |
| Inch/Metric | Inch |
| Bit Length | 2 3/8 in |
| Socket Drive Size | 3/4 in |
| Socket Series | Standard |
| Weight | 1.11 LB |