- Drive Adapter
- 1" Female End
- 3/4"Male End
- 2 7/8" Long
features
- Do not use hand adapters with power tools
- Use adapters to help increase or decrease drive end size
- Do not over torque small sockets when using them with adapters on large drive tools
| Overall Length | 2.875 in |
| Socket Drive Size | 3/4 in |
| Female Dimension | 1 in |
| Male Dimension | 3/4 in |
| Weight | 1.45 LB |

