- #5 Spline Drive Impact Adapter
- #5 Spline Female End
- 1" Square Male End
- 4 3/8" Overall Length
| Female Dimension | 5 in |
| Male Dimension | 1 in |
| Drive Type | Spline |
| Overall Length | 4.375 in |
| Socket Drive Size | 1 in |
| Spline End | #5 Spline |
| Weight | 2.79 LB |
| Female Dimension | 5 in |
| Male Dimension | 1 in |
| Drive Type | Spline |
| Overall Length | 4.375 in |
| Socket Drive Size | 1 in |
| Spline End | #5 Spline |
| Weight | 2.79 LB |