- 0" - 1 5/16" Clamp Capacity
- 15/16" Depth of Throat
- Extra Heavy Service w/Standard Screw
| Proof Test | 5600 lbf |
| Clamp Type | Extra Heavy Service w/Standard Screw |
| Clamp Capacity [Max] | 1.3125 in |
| Clamp Capacity [Min] | 0 in |
| Depth of Throat from Center of Screw | 15/16 in |
| Thread Diameter | 7/16 |
| Finish | Black Industrial |
| Weight | 0.7 LB |

