- 3/16" Standard Tip
- Flat Shank
- 2 1/4" Overall Length
| Shank Type | Square |
| Tip Type | Slotted |
| Tip Size | 3/16 in |
| Shank Length | 2.25 mm |
| Overall Length | 2.25 in |
| Shank Material | Alloy Steel |
| Length Group | Extra Short |
| Weight | 0.02 LB |
| Shank Type | Square |
| Tip Type | Slotted |
| Tip Size | 3/16 in |
| Shank Length | 2.25 mm |
| Overall Length | 2.25 in |
| Shank Material | Alloy Steel |
| Length Group | Extra Short |
| Weight | 0.02 LB |