- 1" Socket Drive Size, 22 mm Socket Size, 61.9" Overall Length
| Overall Length | 61.9 mm |
| Socket Series | Standard, Impact |
| Socket Drive Size | 1 in |
| Length Type | Standard |
| No. of Points | 6 |
| Socket Size | 22 mm |
| Drive End Diameter | 53.9 in |
| Inch/Metric | Metric |
| Socket Type | Impact |
| Socket Diameter | 39.2 mm |
| Weight | 1.65 LB |

