- 1" Socket Drive Size, 3 7/8" Socket Size, 5" Overall Length
| Inch/Metric | Inch |
| Drive End Diameter | 2 3/8 in |
| Socket Series | Standard, Impact |
| Overall Length | 5 in |
| No. of Points | 6 |
| Socket Type | Impact |
| Length Type | Standard |
| Socket Diameter | 5 1/16 in |
| Socket Drive Size | 1 in |
| Socket Size | 3 7/8 in |
| Weight | 9.13 LB |

