- 0" - 2" Clamp Capacity
- 1 3/8" Depth of Throat
- Heavy Service w/Standard Screw
| Clamp Capacity [Max] | 2 in |
| Depth of Throat from Center of Screw | 1 3/8 in |
| Thread Diameter | 1/2 |
| Proof Test | 7500 lbf |
| Clamp Type | Heavy Service w/Standard Screw |
| Finish | Black Industrial |
| Clamp Capacity [Min] | 0 in |
| Weight | 1.2 LB |

