- 0" - 4 1/8" Clamp Capacity
- 2" Depth of Throat
- Heavy Service w/Standard Screw
| Thread Diameter | 3/4 |
| Clamp Type | Heavy Service w/Standard Screw |
| Clamp Capacity [Min] | 0 in |
| Proof Test | 10000 lbf |
| Clamp Capacity [Max] | 4.125 in |
| Depth of Throat from Center of Screw | 2 in |
| Finish | Black Industrial |
| Weight | 3.96 LB |

