- Metric
- 6 mm x 7.0 mm Opening
- 146.500 mm Length
- 12 Points
- Full Polish Finish
features
- Box ends offset 7 1/2° minimum
- Full polish finish
- Meets ergonomic criteria
| Wrench Opening | 6 mm x 7 mm |
| Wrench Type | 7 1/2° Offset |
| Finish | Full Polish |
| No. of Points | 12 |
| Box End Thickness | N/A |
| Inch/Metric | Metric |
| Overall Length | 146.5 mm |
| Box End Width Two | 10.2 mm |
| Box End Thickness Two | N/A |
| Box End Width | 11.4 mm |
| Weight | 0.11 LB |

