- Metric
- 12 mm x 14 mm Opening
- 230 mm Length
- 12 Points
- Full Polish Finish
features
- Box ends offset 7 1/2° minimum
- Full polish finish
- Meets ergonomic criteria
| Wrench Opening | 12 mm x 14 mm |
| Overall Length | 230 mm |
| Box End Width | 20.8 mm |
| Wrench Type | 7 1/2° Offset |
| Finish | Full Polish |
| Box End Thickness | N/A |
| Box End Width Two | 18 mm |
| Box End Thickness Two | N/A |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Weight | 0.24 LB |

