- Metric
- 17 mm x 19 mm Opening
- 288.700 mm Length
- 12 Points
- Full Polish Finish
features
- Box ends offset 7 1/2° minimum
- Full polish finish
- Meets ergonomic criteria
| Wrench Type | 7 1/2° Offset |
| Inch/Metric | Metric |
| Box End Thickness Two | N/A |
| Finish | Full Polish |
| Box End Width | 27.4 mm |
| Wrench Opening | 17 mm x 19 mm |
| No. of Points | 12 |
| Overall Length | 288.7 mm |
| Box End Width Two | 24.9 mm |
| Box End Thickness | N/A |
| Weight | 0.59 LB |

