- Metric
- 19 mm x 22 mm Opening
- 316.700 mm Length
- 12 Points
- Full Polish Finish
features
- Meets ergonomic criteria
- Box ends offset 7 1/2° minimum
- Full polish finish
| Wrench Opening | 19 mm x 22 mm |
| Finish | Full Polish |
| Box End Thickness | N/A |
| Wrench Type | 7 1/2° Offset |
| Box End Width Two | 27.4 mm |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Overall Length | 316.7 mm |
| Box End Width | 32 mm |
| Box End Thickness Two | N/A |
| Weight | 0.5 LB |

