- 0" - 1 3/4" Clamp Capacity
- 1 3/8" Depth of Throat
- Extra Heavy Service w/Standard Screw
| Clamp Capacity [Max] | 1.75 in |
| Depth of Throat from Center of Screw | 1 3/8 in |
| Thread Diameter | 5/8 |
| Clamp Type | Extra Heavy Service w/Standard Screw |
| Finish | Black Industrial |
| Clamp Capacity [Min] | 0 in |
| Proof Test | 8750 lbf |
| Weight | 1.87 LB |

