- Inch
- 5/16" x 3/8" Opening
- 4 1/4" Length
- 12 Points
- Chrome Finish
| Wrench Opening | 5/16 in x 3/8 in |
| Box End Width Two | 37/64 in |
| Box End Thickness | 17/64 in |
| Box End Thickness Two | 19/64 in |
| Inch/Metric | Inch |
| Finish | Chrome |
| Wrench Type | 15° Offset |
| Box End Width | 33/64 in |
| No. of Points | 12 |
| Overall Length | 4.25 in |
| Weight | 0.07 LB |

