- Inch
- 5/16" x 3/8" Opening
- 6 15/16" Length
- 12 Points
- Black Oxide Finish
| Box End Width Two | 15/32 in |
| Wrench Type | 15° Offset |
| Overall Length | 6.9375 in |
| Finish | Black Oxide |
| Box End Width | 37/64 in |
| Box End Thickness Two | 15/64 in |
| Inch/Metric | Inch |
| Wrench Opening | 5/16 in x 3/8 in |
| No. of Points | 12 |
| Box End Thickness | 17/64 in |
| Weight | 0.15 LB |

