- Inch
- 7/16" x 1/2" Opening
- 5" Length
- 12 Points
- Chrome Finish
| Finish | Chrome |
| Box End Thickness | 21/64 in |
| Box End Thickness Two | 11/32 in |
| Wrench Opening | 7/16 in x 1/2 in |
| Overall Length | 5 in |
| Box End Width Two | 49/64 in |
| Wrench Type | 15° Offset |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Box End Width | 43/64 in |
| Weight | 0.11 LB |

