- Inch
- 7/16" x 1/2" Opening
- 8 1/16" Length
- 12 Points
- Black Oxide Finish
| Wrench Type | 15° Offset |
| Inch/Metric | Inch |
| Box End Width | 3/4 in |
| Box End Width Two | 21/32 in |
| Box End Thickness | 21/64 in |
| No. of Points | 12 |
| Overall Length | 8.0625 in |
| Finish | Black Oxide |
| Wrench Opening | 7/16 in x 1/2 in |
| Box End Thickness Two | 19/64 in |
| Weight | 0.19 LB |

