- Inch
- 1/2" x 9/16" Opening
- 5 3/8" Length
- 12 Points
- Chrome Finish
| Box End Thickness Two | 23/64 in |
| Wrench Opening | 1/2 in x 9/16 in |
| Wrench Type | 15° Offset |
| No. of Points | 12 |
| Box End Width Two | 55/64 in |
| Inch/Metric | Inch |
| Overall Length | 5.375 in |
| Finish | Chrome |
| Box End Thickness | 11/32 in |
| Box End Width | 43/64 in |
| Weight | 0.15 LB |

