- Inch
- 1/2" x 9/16" Opening
- 8 3/8" Length
- 12 Points
- Full Polish Finish
| Overall Length | 8.375 in |
| Box End Width | 7/8 in |
| Box End Width Two | 3/4 in |
| Box End Thickness | 3/8 in |
| Box End Thickness Two | 23/64 in |
| Wrench Opening | 1/2 in x 9/16 in |
| No. of Points | 12 |
| Finish | Full Polish |
| Wrench Type | 15° Offset |
| Inch/Metric | Inch |
| Weight | 0.23 LB |

