- Inch
- 1/2" x 9/16" Opening
- 8 7/16" Length
- 12 Points
- Black Oxide Finish
| Box End Width | 57/64 in |
| Inch/Metric | Inch |
| Overall Length | 8.4375 in |
| No. of Points | 12 |
| Wrench Type | 15° Offset |
| Finish | Black Oxide |
| Box End Thickness | 25/64 in |
| Wrench Opening | 1/2 in x 9/16 in |
| Box End Thickness Two | 3/8 in |
| Box End Width Two | 13/16 in |
| Weight | 0.22 LB |

