- Inch
- 9/16" x 5/8" Opening
- 9 7/16" Length
- 12 Points
- Black Oxide Finish
| Box End Width | 15/16 in |
| Overall Length | 9.4375 in |
| No. of Points | 12 |
| Box End Width Two | 27/32 in |
| Finish | Black Oxide |
| Wrench Type | 15° Offset |
| Box End Thickness | 25/64 in |
| Box End Thickness Two | 23/64 in |
| Inch/Metric | Inch |
| Wrench Opening | 9/16 in x 5/8 in |
| Weight | 0.27 LB |

