- Inch
- 5/8" x 3/4" Opening
- 6 1/8" Length
- 12 Points
- Chrome Finish
| Wrench Opening | 5/8 in x 3/4 in |
| Finish | Chrome |
| Wrench Type | 15° Offset |
| Box End Width Two | 1 3/32 in |
| Box End Thickness Two | 15/32 in |
| Overall Length | 6.125 in |
| Box End Thickness | 13/32 in |
| Box End Width | 1 27/32 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Weight | 0.26 LB |

