- Inch
- 11/16" x 3/4" Opening
- 11 1/4" Length
- 12 Points
- Black Oxide Finish
| No. of Points | 12 |
| Wrench Type | 15° Offset |
| Overall Length | 11.25 in |
| Finish | Black Oxide |
| Box End Width | 1 7/64 in |
| Inch/Metric | Inch |
| Wrench Opening | 11/16 in x 3/4 in |
| Box End Width Two | 1 1/64 in |
| Box End Thickness | 29/64 in |
| Box End Thickness Two | 27/64 in |
| Weight | 0.47 LB |

