- Inch
- 3/4" x 7/8" Opening
- 13 1/8" Length
- 12 Points
- Black Oxide Finish
| Box End Thickness | 33/64 in |
| Wrench Opening | 3/4 in x 7/8 in |
| Wrench Type | 15° Offset |
| Overall Length | 13.125 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Box End Thickness Two | 33/64 in |
| Box End Width Two | 1 1/8 in |
| Box End Width | 1 1/4 in |
| No. of Points | 12 |
| Weight | 0.68 LB |

