- Inch
- 15/16" x 1" Opening
- 15 1/2" Length
- 12 Points
- Black Oxide Finish
| No. of Points | 12 |
| Box End Width | 1 29/64 in |
| Box End Width Two | 1 3/8 in |
| Box End Thickness | 37/64 in |
| Box End Thickness Two | 35/64 in |
| Wrench Opening | 15/16 in x 1 in |
| Overall Length | 15.5 in |
| Wrench Type | 15° Offset |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Weight | 0.99 LB |

