- Inch
- 1 1/16" x 1 1/4" Opening
- 18 1/4" Length
- 12 Points
- Full Polish Finish
| Wrench Type | 15° Offset |
| Box End Thickness Two | 5/8 in |
| Box End Width Two | 1 1/2 in |
| Wrench Opening | 1 1/16 in x 1 1/4 in |
| No. of Points | 12 |
| Box End Thickness | 45/64 in |
| Inch/Metric | Inch |
| Box End Width | 1 3/4 in |
| Overall Length | 18.25 in |
| Finish | Full Polish |
| Weight | 1.81 LB |

