- Inch
- 13/16" x 7/8" Opening
- 13 1/8" Length
- 12 Points
- Full Polish Finish
| Wrench Type | 15° Offset |
| Finish | Full Polish |
| Wrench Opening | 13/16 in x 7/8 in |
| Box End Thickness Two | 31/64 in |
| Box End Width Two | 1 3/16 in |
| Inch/Metric | Inch |
| Overall Length | 13.125 in |
| No. of Points | 12 |
| Box End Thickness | 33/64 in |
| Box End Width | 1 19/64 in |
| Weight | 0.65 LB |

