- Inch
- 15/16" x 1" Opening
- 15 1/8" Length
- 12 Points
- Full Polish Finish
| Inch/Metric | Inch |
| Box End Width | 1 15/32 in |
| Box End Width Two | 1 25/64 in |
| Overall Length | 15.125 in |
| No. of Points | 12 |
| Finish | Full Polish |
| Box End Thickness | 37/64 in |
| Box End Thickness Two | 35/64 in |
| Wrench Opening | 15/16 in x 1 in |
| Wrench Type | 15° Offset |
| Weight | 0.96 LB |

