- Inch
- 1 1/16" x 1 1/8" Opening
- 17 1/2" Length
- 12 Points
- Full Polish Finish
| Box End Width Two | 1 1/2 in |
| Inch/Metric | Inch |
| Box End Thickness | 5/8 in |
| Wrench Opening | 1 1/16 in x 1 1/8 in |
| Box End Thickness Two | 19/32 in |
| Wrench Type | 15° Offset |
| No. of Points | 12 |
| Overall Length | 17.5 in |
| Finish | Full Polish |
| Box End Width | 1 37/64 in |
| Weight | 1.54 LB |

