- 1/4" x 5/16" Opening
- 12 Points
- 4 1/8" Length
- 25° Offset
- Chrome
| Inch/Metric | Inch |
| Box End Size 1 | 1/4 in |
| Overall Length | 4.125 in |
| Box End Width | 19/32 in |
| Opening Two | 5/16 in |
| Wrench Type | 25° Offset |
| Offset Height | N/A |
| Box End Width Two | 41/64 in |
| Box End Size 2 | 5/16 in |
| No. of Points | 12 |
| Finish | Chrome |
| Box End Thickness | 3/8 in |
| Weight | 0.15 LB |

