- 3/8" x 7/16" Opening
- 12 Points
- 5 1/4" Length
- 25° Offset
- Chrome
| Finish | Chrome |
| Box End Width | 25/32 in |
| Box End Size 1 | 3/8 in |
| No. of Points | 12 |
| Box End Thickness | 3/8 in |
| Overall Length | 5.25 in |
| Box End Width Two | 7/8 in |
| Wrench Type | 25° Offset |
| Box End Size 2 | 7/16 in |
| Inch/Metric | Inch |
| Opening Two | 7/16 in |
| Offset Height | N/A |
| Weight | 0.21 LB |

